Abbotsford
box521711ssx1

ABB 4 inch Iberville Square Box, 2 1/8 inch Deep, 1 inch Knockout, Side Bracket

Price $22.4610 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI-52171-1-SSX-1

Description

The IBERVILLE STEEL STUD Box series is designed to facilitate rapid installation thanks to the embossed mounting, ears back, flat sides and brackets suitable for indoor steel stud walls systems. Available in non-gangable version for armoured and non-metaliic cable, they are certified CSA.

Specifications

Brand Name ABB Item Name Square Outlet Box
Type 8-Inlet, 1-Outlet Length 4 in
Width 101.6 mm Depth 2-1/8 in
Cubic Capacity 30 in³ Material Steel
Finish Galvanized Color Silver
Mounting Type Hollow Wall, Offset Includes Nail Lugs
Standards CSA 5043 UPC 622538065803

Packages

1 - UNIT - 1 20 - UNIT = (20) 50 - UNIT = 50 1400 - UNIT = 14000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok