Abbotsford
wrm863drgficomal

WIREMOLD 863DRGFICOMAL Series Dual Service Floor Box Kit

Price $244.06 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:863DRGFICOMAL
Documents Documents

Description

Dual service floor box kit. Includes round PVC floor box, one 15 A, 125 V tamper-resistant decorator style duplex receptacle, one coax F connector, one RJ45 Category 5e connector and brushed aluminium duplex opening cover plate with single flip lid.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Floor Box Kit Type 2-Outlet, GFI Receptacle
Width 5.75 in Depth 3 1/2 in
Material PVC Box, Aluminum Cover Color Brass/Silver
Mounting Type In-Floor Series/Model 863
Cable Entry Through Floor Cover Size 5-3/4 in
Includes Cover Standards cULus Listed, File E110748 Guide QCMZ. Meets Article 314.27(C) of NEC
Application For Commercial, Office Use UPC 786564054795

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok