Abbotsford
hub2001

HUBBELL 18Cu.In 1/2 inch Setback tradeSELECT Device Box, 1-Gang with Flush Bracket

Price $3.03 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:2001R
Documents Documents

Description

Box non metallic, 1 gang with flush bracket, 1/2 setback.

Specifications

Brand Name Hubbell Sub Brand Trade-Select™
Item Name Device Box with Bracket Type 4-Inlet, Rectangular
Width 69.85 mm Cubic Capacity 18 in³
Number of Gangs 1 Material High Strength Plastic Resin
Color Yellow Mounting Type Flush, Screw
Includes Nail Lugs Standards CSA Certified
Application Accommodates Wiring Devices such as Switches and Receptacles UPC 805035000038

Packages

50 - UNIT - (50) 4000 - UNIT - 4000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok