Abbotsford
hub2011fba

HUBBELL 18.0Cu.In 1/2 inch Setback tradeSELECT Device Box Flanged with Vapour Barrier

Price $3.77 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:2011FBAR
Documents Documents

Description

Self-clamping wire entry tabs, Vapour/air barrier flange and integral wire entry seal provides superior energy savings and quick installation

Specifications

Brand Name Hubbell Sub Brand Trade-Select™
Item Name Vapor Barrier Box Type Rectangular
Length 3.125 in Width 92.075 mm
Depth 12.7 mm Cubic Capacity 18 in³
Number of Gangs 1 Material High Strength Plastic Resin
Finish Untreated Color Yellow
Mounting Type Flush Bracket, Screw Standards CSA Certified
Application Accommodates Wiring Devices such as Switches and Receptacles UPC 805035000212

Packages

50 - UNIT - (50)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok