Abbotsford
desd5613

RAB DESIGN 3-Inlet Weatherproof Rectangular Box

Price $5.86 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:RAB DESIGN LIGHTING
Manufacturer #:095778
Documents Documents

Description

Weatherproof single gang die cast aluminium box with two flex lug for wall or pole mounting of outdoor outlets, sensor or floods. It is made of die cast aluminium with three entry holes.

Specifications

Brand Name Rab Design Lighting Sub Brand RAB Design Lighting
Item Name Weatherproof Box Type 3-Inlet, Rectangular, Sealable
Width 71.4375 mm Depth 50.8 mm
Material Aluminum Color Gray
Mounting Type Wall/Ceiling, Screw For Use With 1/2 in Threaded Conduit
UPC 061184957788

Packages

1 - UNIT - 1 12 - UNIT - 12 48 - UNIT - 48
This website uses cookies to ensure you get the best experience on our website. Read more
Ok