Abbotsford
desc103

RAB DESIGN LIGHTING 1/2 inch Opening 3 Hole RAB Design Round Weatherproof Single Cover, Silver/Grey

Price $10.60 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RAB DESIGN LIGHTING
Manufacturer #:008631
Documents Documents

Description

DC100-series cover made of die cast aluminium with silver or grey finish. It has three 1/2 inch openings, 2 brass screws, neoprene gasket and one plug installed in center hole.

Specifications

Brand Name Rab Design Lighting Sub Brand RAB Design Lighting
Item Name Weatherproof Box Cover Type Round
Diameter 4.57 in OD, (3) 1/2 in NPT Hole Material Die-Cast Zinc
Series C103 Thickness 0.77 in
Finish Gray For Use With 3/4 in VXJ Box
Includes (1) Cork Gasket, (1) Plug Standards CSA Certified
Application For Industrial or Commercial use UPC 061184086310

Packages

1 - UNIT - 1 4 - UNIT - 4 24 - UNIT - 24
This website uses cookies to ensure you get the best experience on our website. Read more
Ok