Abbotsford
intwp1010mxd

INTERMATIC 3-1/8 inch 1-Gang Weatherproof Receptacle Cover with Inserts, Gray

Price $21.42 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INTERMATIC
Manufacturer #:WP1010MXD
Documents Documents

Description

Extra-duty die-cast cover with Type 3R enclosure rating. Complies with NECĀ® Section 406.9(B)(1) for Extra Duty applications. Reinforced hinge - withstands 40 lbs stress test. Die-cast Aluminium construction for durability. Patented Flexi-Guard inserts for flexibility of installation.

Specifications

Brand Name Intermatic Item Name Weatherproof Receptacle Cover with Hinged Lid
Type Rectangular Length 161.79 mm
Width 98.425 mm Depth 79.375 mm
Material Heavy Duty Die-Cast Aluminum Number of Gangs 1
Number of Outlets 1 Color Gray
Finish Plastic Insulation Type Neoprene Gasket
Mounting Type Vertical Enclosure Type NEMA 3R
Temperature Rating 48.0 degrees C For Use With Commercial, home
Standards 2014 NEC Article 406.9(B)(1), UL Listed, CSA, CEC Rule 26-702 Application Residential, Industrial, Sports Fields, Commercial, Agricultural, Signage
UPC 078275130135

Packages

1 - UNIT - 1 10 - UNIT - 10
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok