Abbotsford
abbeb1xt4225

ABB ELECTRIFICATION CANADA INC EB1-XT4-225 TYPE 1 ENCL XT4 225AMOLDED CASE

Price $598.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:EB1-XT4-225

Description

Tmax 225 A Type 1 Enclosed Circuit Breaker for variety of locations including general purpose, rainproof surface mounting, water and dustproof applications.

Specifications

Brand Name ABB Item Name Circuit Breaker Enclosure
Type DYI Configuration Width 12 in
Depth 5 in Height 26 in
For Use With XT4 225 - 250 A Molded Case Circuit Breaker Application For a Variety of Locations including General-Purpose, Rainproof Surface Mounting, Water and Dustproof
UPC 888614679405

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok