ABB 1/2 inch Knockout 4 inch Steel City Flat Round and Octagon Box Cover, Steel
Description
Flat cover with 1/2 inch knock out, made of steel. For use with round and octagon boxes.
Specifications
Brand Name | ABB | Sub Brand | Steel City® |
Item Name | Outlet Box Cover | Type | Octagon, Flat |
Diameter | 4 in | Material | Steel |
Number of Knockouts | 1 | Color | Silver |
Finish | Galvanized | For Use With | Octagon Boxes |
Standards | UL File Number E2969 | Application | For use with octagon boxes |
UPC | 785991142006 |
Packages
1 - UNIT - 1 | 30 - UNIT = 30 | 50 - UNIT = (50) | 300 - UNIT = 300 |