Abbotsford
arlcp3540

ARLINGTON INDUSTRIES 3 1/2 inch and 4 inch Arlington Round Ceiling Box Cover Plate, White

Price $3.6948 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:CP3540
Documents Documents

Description

Covers unused 3-1/2 and 4 round and octagonal boxes prior to the installation of a fan or fixture. Non-rusting, paintable plastic

Specifications

Brand Name Arlington Item Name Box Cover
Type 1-Unit Width 136.906 mm
Depth 11.099 mm Material Metal
Color White Finish Enamel Painted, Matte
Mounting Type Horizontal and Vertical, Clamping, Screw Standards UL and CSA
Application Fan or Fixture UPC 018997540904

Packages

50 - UNIT - (50)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok