HOFFMAN 39.37 x 1.77 x 2.36 Compact Series 2 Tube
Description
Hollow aluminum extrusion available in 500-, 1000- and 1500-mm lengths. Connection components fastened to support arm with set screws. DIN 59411 and 2395.
Specifications
Brand Name | nVent Hoffman | Sub Brand | COMPACT |
Item Name | Tube | Size | 1.77 x 2.36 in |
Material | Aluminum | Type | Profile |
Color | Unpainted | Finish | Anodized |
Standards | DIN 59411 and 2395 | Application | Controls and Drives |
UPC | 783510665807 |
Packages
1 - UNIT - 1 |