WIREMOLD 828GFITCAL Legrand Wiremold® GFI Cover Plate, Aluminum
Description
Brushed aluminium GFI cover plate. May be used with Wiremold CM Series adapters and Ortronics Connectivity Systems in conjunction with 817B, 827B and 837B Flanges.
Specifications
Brand Name | Wiremold | Sub Brand | Wiremold |
Item Name | Floor Box Faceplate | Type | Floor Box |
Length | 3.29 in | Width | 4.31 in |
Depth | 4.25 in | Material | Brushed Aluminum, Metal |
Series | OmniBox | Number of Gangs | 1 |
Number of Outlets | 0 | Cable Entry | Through Floor |
Color | Brass, Brushed Aluminum, Black, Brown | Mounting Type | Screw-On |
For Use With | GFI Receptacle | Standards | UL File Number E2961, Meets Article 314.27(C) of NEC |
Application | For Commercial, Office use | UPC | 786564017776 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |