Abbotsford
wrm895pblk

WIREMOLD 895PBLK Ratchet-Pro 881 Series Duplex Cover Plate

Price $53.74 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:895P-BLK
Documents Documents

Description

Polycarbonate duplex cover plate with flip lids for carpet. NOTE: For carpet or tile installations. All cover plates are furnished with gasket and three screws. The 895P polycarbonate series cover plates must be field modified for dual service.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Floor Box Plate Type Floor Box
Diameter 5-1/2 in Width 5.5 in
Depth 5.5 in Material Aluminum, Polycarbonate
Series 880 Number of Gangs 1
Number of Outlets 2 Color Black
Mounting Type Screw-On For Use With Duplex Receptacle
Standards UL File Number E2961, Meets Article 314.27(C) of NEC Application For Commercial, Office use
UPC 786564276326

Packages

1 - UNIT - 1 8 - UNIT - 8
This website uses cookies to ensure you get the best experience on our website. Read more
Ok