Abbotsford
tab68rcstblk

ABB 68R-CST-BLK Steel City® Recessed Service Floor Box Kit, Black

Price $114.45 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:68R-CST-BLK

Description

68R Recessed cover kit, Steel City®. For use with 68 P round floor box. Includes cover assembly, Receptacle mounting plate, Duplex receptacle insert, 2-port keystone data plate, Blank data plate, Voltage divider.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Recessed Cover Type Round
Material Non-Metallic Color Black
For Use With 68 P Round Floor Box Standards UL File Number E11461
Application For use with 68 P round floor box UPC 785991044409

Packages

1 - UNIT - 1 4 - UNIT = 4 144 - UNIT = 144
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok