Abbotsford
gesstlct184216

CODE ELECTRIC 42 inch x 18 inch x 16 inch Code Electric CSA 1 Current Transformer Cabinet

Price $598.52 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CODE ELECTRIC
Manufacturer #:CT-G-421816

Description

CT cabinets are used with instrument rated meters, to meter single-phase services greater than 400 amps (320 amps continuous), and three-phase services greater than 200 amps. Boxes are manufactured from 10 Ga aluminum, or 14-16 Ga pregalvanized steel. The enclosures are complete with screw cover, back panel, and sealing screws. Four internal mounting holes and grounding provisions are included. C.S.A. Certified / UL Listed

Specifications

Brand Name Code Electric Products Item Name Current Transformer Cabinet
Type Single Door Width 1066.8 mm
Depth 406.4 mm Height 457.2 mm
Mounting Type Wall Material Steel
Finish Powder Coated Color Gray
UPC 623825004345

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok