ACE MANUFACTURING 12 inch x 12 inch x 6 inch Weatherproof Enclosure Type 3R, Gray
Description
Weatherproof enclosure, EEMAC/CEMA type-3R. Gasketed lift-off cover. No backpan. Wall-mounting ears top and bottom. Galvanized steel construction. Industry standard ASA-61 grey industrial powder coat finish.
Specifications
Brand Name | Ace Manufacturing Metals | Item Name | Enclosure |
Type | Weatherproof | Width | 12 in |
Depth | 6 in | Height | 12 in |
Cover Type | Lift-Off | NEMA Rating | EEMAC/CEMA Type 3R |
Mounting Type | Wall | Material | Galvanized Steel |
Finish | Powder Coated | Color | ASA 61 Gray |
Packages
1 - UNIT - 1 |