Abbotsford
gesstlwsb884

HOFFMAN 8 inch x 8 inch x 4 inch Hammond Manufacturing Polyester Powder Coated Galvanized Steel Screw Cover Enclosure, Gray

Price $92.64 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A8R84
Documents Documents

Description

Screw cover type enclosure made of galvanized steel. Drip shield top and seam-free sides, front and back. Slip-on removable cover fastened with plated steel screws along bottom edge. Handles on larger sizes. Embossed mounting holes on back of enclosure. Knockouts in bottom of 16 and 14 gauge enclosures. Provision for padlocking. No gasketing.

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Enclosure Type Single Lock, Single Door
Width 203 mm Depth 102 mm
Height 203 mm Cover Type Screw
NEMA Rating NEMA/EEMAC Type 3R, IP32 Material Steel
Finish Powder Coated Color Gray
Standards cUL Listed, UL 50, UL 50E, UL File Number E27525, CSA C22.2 No 94, IEC 60529 Application Use this Enclosure with or without Knockouts in Outdoor Applications as a Wiring or Junction Box
UPC 783510380403

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok