hofcsd36248

HOFFMAN 36 x 24 x 8 CONCEPT Type 4 and 12 Single-Door Wall-Mount Enclosure, ANSI 61 Gray

In Stock
Price $719.99 / EA
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:csd36248

Description

Concept Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. SPECIFICATIONS: - 16 or 14 gauge steel - Seams continuously welded and ground smooth - Corner-formed doors - Simple easy-to-remove and install hinge pins with built-in captivation clip - High-torque threadless studs and fasteners on door - Minimum-width body flange provides maximum door opening (210 degrees) - Door opens 210 degrees - External formed body flange - Panel mounting studs fit optional Concept panels and other accessories - Mounting holes in back of body for optional external wall-mount brackets - Removable door with hidden hinges for clean, aesthetic appearance - Seamless foam-in-place gasket - Quarter-turn slotted latch(es) - Door alignment device on doors wider than 30 in. - Four hinges on 60in.-high enclosures - Grounding stud on body; bonding provision on door - Provisions on door for optional high-impact thermoplastic data pocket - Hardware kit with panel mounting nuts, panel grounding hardware and sealing washers - Installation instructions provided - Three-point latch system on enclosures where A is equal to or greater than 42-in. with quarter-turn, slotted latch

Specifications

Brand Name Hoffman Sub Brand Concept
Item Name Enclosure Type Single Lock, Single Door
Width 610 mm Depth 203 mm
Height 914 mm Cover Type 3-Point Latch
Gauge 14 and 16 NEMA Rating NEMA 4, 12, IP66
Mounting Type Wall Material Steel
Finish Powder Coated Color ANSI 61 Gray
Standards UL 508A, cUL Listed, UL File Number E61997, CSA C22.2 No. 94, NEMA Type 4, 1 Application For Machine Control Applications

Packages

1 - UNIT - 1 8 - SKID - 8
This website uses cookies to ensure you get the best experience on our website. Read more
Ok