HOFFMAN 20 x16 x6 Hoffman Type 4X 316L Stainless Steel Wall-Mount Enclosure Continuous Hinge with Clamps
Description
ONE DOOR; HEIGHT 20 INCH; WIDTH 12 INCH; STEEL; MATERIAL SPECIFICATION 16 GAUGE; ANSI 61 GRAY; POLYESTER POWDER COATED OVER PHOSPHATIZED SURFACE; BUTT HINGE, RECESSED T HANDLE LATCH COVER; BACK PANEL A-20N12MP; NEMA 1, IP39; WALL MOUNTING; APPROVAL UL 50, CSA; HOFFMAN[R] BRAND; APPLICABLE STANDARD IEC 60529; APPLICATION CONTROL AND INSTRUMENT; EXTERNAL DEPTH WITH COVER 6.62 INCH
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Enclosure | Type | Stainless Steel Wall Mounted Industrial Enclosures |
Width | 16 in | Depth | 6 in |
Height | 20 in | Cover Type | Continuous Hinged with Clamp |
Gauge | 14 | NEMA Rating | NEMA 4X |
Interior Panel Number | A20P16/A20P16G/A20P16SS6 | Mounting Type | Wall |
Material | 316L Stainless Steel | Finish | #4 Brushed |
Color | Unpainted | Standards | CSA C22.2 No. 94, UL 508A, cUL, CSA 42186, IEC 60529, IP66 |
Application | For use in Indoor and Outdoor Corrosive Environments That Require a Water-Tight Seal | UPC | 783510290900 |
Packages
1 - UNIT - 1 |