ACE MANUFACTURING 20 inch x 16 inch x 7 inch 400Amp Galvanized Steel Splitter Box Type 3R
Description
Splitter box, type-3R. EEMAC/CEMA type-3R enclosure (weatherproof). Lift-off cover. Copper/aluminium lugging with main and six secondary s. Designed for pole or wall mounting. Rural service box. Galvanized steel construction. Non-painted finish. (1) 4 to 600 MCM main or 250 MCM to 1/0 AWG and 6 to 3/0 AWG secondary s lugging.
Specifications
Brand Name | Ace Manufacturing Metals | Item Name | Splitter Box |
Type | Sealable | Width | 279.4 mm |
Depth | 139.7 mm | Cover Type | Screw |
NEMA Rating | NEMA 3R | Mounting Type | Surface, Recessed |
Material | Steel | Color | Gray |
Includes | 4-Clamps |
Packages
1 - UNIT - 1 |