Abbotsford
ibv8910sp5

ABB 8910-SP5 Steel City® Jack Chain

Price $454.78 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:8910-SP5
Documents Documents

Description

STEEL CITY® jack chain.

Specifications

Brand Name ABB Sub Brand Steel City®
Item Name Jack Chain Type Acoustical Tee
Trade Size #10-T Material Steel
Finish Electro Galvanized Load Capacity 43 lb
UPC 622538070074

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok