Abbotsford
ericat21hp24

ERICO CADDY CAT HP J-Hook with Hammer-On Flange Clip, Swivel, 1 5/16 inch dia, 1/8 inch1/4 inch Flange

Price $13.4372 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ERICO
Manufacturer #:CAT21HP24
Documents Documents

Description

FEATURES:• Requires only a hammer to install• Rotates 360 degrees to support various directional runs of cable• Provides optimal support for high-performance data cable, up to and including Cat 5e, Cat 6, Cat 6A, Cat 7 and fibre optic• Provides superior fill capacity and load rating over most other non-continuous cable support alternatives• Rounded edges on J-Hooks provide proper bend radius support for high performance data cables• Cost effective alternative to expensive cable tray• Complies with EN 50174-2• Meets ISO®/IEC 14763-2, ANSI®/TIA 568 and ANSI®/TIA 569

Specifications

Brand Name nVent Caddy Sub Brand CADDY
Item Name Cat HP J-Hook with Hammer-On Flange Clip Type Swivel
Size 1-5/16 in dia Load Capacity 60 lb
Material Steel/Spring Steel Color/Finish Pre-Galvanized, Caddy Armour Coated
Mounting 1/8 - 1/4 in Flange Packaging Quantity 50/Pack
Standards cULus Listed, EN 50174-2 Compliant, IEC 14763-2, ANSI TIA 568 and TIA 569 Application For High-Performance Data Cable Including Cat5e, Cat6, Cat6A, Cat7, Fibre Optic, Datacom and Low Voltage, Electrical Fixing and Fastening
UPC 782856849568

Packages

50 - UNIT - (50)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok