Abbotsford
ericat32hp

ERICO 2 inch CADDY CAT HP J-Hook, Pre-Galvanized

Price $7.8607 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ERICO
Manufacturer #:CAT32HP

Description

CADDY CAT HP J-Hooks are the heart of the CADDY CAT HP System. The J-Hooks have a wide base design and smooth beveled edges to provide a large bending radius for current and future high-performance data cables and fibre optics. CADDY CAT HP J-Hooks are available in a wide range of sizes to offer a solution that meets industry standards for Cat 6A and easily accommodates Cat 7, large-diameter fibre optic, innerduct and coax cable. Individual CADDY CAT HP J-Hooks can be fastened directly to the building structure or can be used to expand existing CADDY CAT HP J-Hook cable supports. The J-Hooks are designed to provide a strong and stable pathway support installation.FEATURES:• Provides optimal support for high-performance data cable, up to and including Cat 5e, Cat 6, Cat 6A, Cat 7 and fibre optic• Rounded edges on J-Hooks provide proper bend radius support for high performance data cables• Multiple color options aid in the identification and organization of the pathway application• Provides superior fill capacity and load rating over most other non-continuous cable support alternatives• Compliant with UL® 2043 and suitable for use in air handling (plenum) spaces• Tested according to DIN 4102-12• Complies with EN 50174-2• Meets ISO®/IEC 14763-2, ANSI®/TIA 568 and ANSI®/TIA 569

Specifications

Brand Name nVent Caddy Sub Brand CADDY
Item Name Cat HP J-Hook Type CADDY® CAT HP J-Hook
Size 2 in dia Load Capacity 60 lb
Material Steel Color/Finish Pre-Galvanized
Mounting Wall Packaging Quantity 50/Pack
Standards cULus Listed, DIN 4102-12, EN 50174-2 Compliant, IEC 14763-2, ANSI/TIA 568 and ANSI/TIA 569 Application For High-Performance Data Cable Including Cat5e, Cat6, Cat6A, Cat7, Fibre Optic, Datacom and Low Voltage, Electrical Fixing and Fastening
UPC 782856617617

Packages

50 - UNIT - (50)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok