ibv8905

ABB CI8905 #105 Iberville® “S” Hooks (Zinc Plated Steel)

In Stock
Price $0.1209 / EA sold in multiples of 100
Qty EA
Manufacturer:ABB
Manufacturer #:ci8905

Description

The IBERVILLE roughing-in series is designed to provide practical solutions to fix boxes and luminaires and seal connectors under ceiling. The models are chains,S & screw hooks, hangers, tie wire and duct seal paste.

Specifications

Brand Name Thomas & Betts Sub Brand Iberville®
Item Name S-Hook Type Roughing-In
Material Steel Finish Galvanic/Electrolytic Zinc Plated
Load Capacity 73 lb Trade Size #105
UPC 622538680761

Packages

100 - UNIT = (100) 1000 - UNIT = 1000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok