Abbotsford
Final sale
gescab826

GESCAN 6 inch x 3/8 inch T&B Bosserman Cable Clip Ring, Orange

Price $6.58 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GESCAN
Manufacturer #:826

Description

CABĀ® Bosserman clip is widely respected for their superior ability to safely suspend electrical cables and wiring in a variety of underground applications. CABĀ® bosserman clip feature a 100% plastisol coated high tensile spring steel body and locking arm to prevent pull out and slippage. This improved hanger combines all the advantages of steel and plastic for the highest level of performance and safety underground.

Specifications

Brand Name CAB Item Name Bosserman Cable Clip
Cable Size 6 in dia x 3/8 in Lock Load Capacity 10 lb
Material Spring Steel Finish 100% Plastisol Coated

Packages

100 - UNIT - (100)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok