Abbotsford
idibpstckr300

IDEAL INDUSTRIES BPSTCKR-300 Cable Stacker, Bucket of 300

Price $170.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:BPSTCKR-300

Description

Cable Stackers (300/PA)

Specifications

Brand Name Ideal Item Name Cable Stacker
Material Plastic Mounting Type Angled Nail
Color/Finish White Slot Width 0.783 in
Width 3.28 in Height 1.17 in
Packaging Quantity 300/Bucket Standards cULus Listed
Application For Use to Route, Fasten and Support CATV, Telephone, Security and Instrumentation Cables UPC 783250708871

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok