Abbotsford
pau075326

H.PAULIN 1/4 inch x 5 inch Papco Plated Grade 5 Hex Head Cap Screw, UNC Coarse

Price $0.5050 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 100
Manufacturer:H.PAULIN
Manufacturer #:075-326

Description

UNC Grade 5 hex head capscrew. Heat treated. Bright electro-plated. Medium carbon steel. Coarse thread (U.S.S.)

Specifications

Brand Name H. Paulin Sub Brand Papco®
Item Name Cap Screw Type Partially Threaded
Series 075 Thread Size 1/4-20
Overall Length 5 in Material Carbon Steel
Grade Grade 5 Finish Zinc Plated
Thread Type UNC Head Style Hex
Head Size 7/16 in W x 5/32 in H Tensile Strength 120000 lb/in²
Packaging Quantity 100/Pack Standards ISO 9001 Certified, SAE J429 Approved
UPC 771878085177

Packages

100 - UNIT - (100)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok