robf44928

RACK-A-TIERS F44928 Round Machine Screw Square #6-32 2 in L

In Stock
Price $6.26 / PK
Qty PK
Manufacturer:RACK-A-TIERS
Manufacturer #:f44928

Description

Round Head Machine Screw, Steel

Specifications

Brand Name Rack-A-Tiers Item Name Machine Screw
Thread Size #6-32 Overall Length 2 in
Drive Type Square Material Steel
Thread Type UNC Head Style Round
Packaging Quantity 100/Pack UPC 059994449289

Packages

1 - UNIT - 1 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok