Abbotsford
robf64499

RACK-A-TIERS F64499 #8 x 1/2 inch Philip Wafer Head Tek Screw (100 Pieces/Pack)

Price $4.98 / PK
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty PK
Manufacturer:RACK-A-TIERS
Manufacturer #:F64499

Description

8" x 1/2" Camtap Philips Wafer Head (100 Pieces/Pack).

Specifications

Brand Name Rack-A-Tiers Sub Brand Camtap-Z®
Item Name Screw Type Home Improvement & Commercial Supplies - Screws
System of Measurement SAE Thread Diameter #8
Thread Pitch Screw Length 1/2 in
Drive Type Robertson Head Type Philips Wafer
Material Steel Finish Metal
Packaging Quantity 100/Pack UPC 625912644991

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok