RACK-A-TIERS F65014 #10 x 1-1/4 inch Truss Type A Head Screw (500 Pieces/Jar)
Description
RACK-A-TIERS F65014 10 x 1-1/4 Truss Type A Head Screw (500 Pieces/Jar)
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Camtap-Z® |
Item Name | Self Drilling Screw | Type | Heavy Duty |
System of Measurement | SAE | Thread Diameter | #10 |
Thread Pitch | 16 | Length | 1-1/4 in |
Head Type | Truss | Material | Steel |
Finish | Metal | Packaging Quantity | 750/Jar |
UPC | 625912650145 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |