Abbotsford
robf51650

RACK-A-TIERS F51650 #10 x 1-1/2 inch Pan Type A Head Screws (100 Pieces/Pack)

Price $10.10 / PK
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty PK
Manufacturer:RACK-A-TIERS
Manufacturer #:F51650

Description

Pan Head Sheet Metal Screw

Specifications

Brand Name Rack-A-Tiers Sub Brand Rack-A-Tiers
Item Name Sheet Metal Screw Type Type A
System of Measurement SAE Thread Diameter #10
Thread Pitch Screw Length 1-1/2 in
Drive Type Robertson Head Type Pan
Material Steel Finish Metal
Packaging Quantity 100/Pack UPC 059994516509

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok