Abbotsford
csph10438x10egc

ABB 3/8 inch x 10 ft Superstrut Thread Steel Hanger Rod

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 10
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:H104-3/8X10EGC

Description

SUPERSTRUT® hanger rod continuous threaded made of electro-galvanized steel. Load rating 610 lbs.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Threaded Hanger Rod Type Threaded Products and Hardware
Thread Size 3/8 in Overall Length 10 ft
Material Steel System of Measurement Imperial
Finish Silver Galvanized/Electro Galvanized, Galvanic/Electrolytic Zinc Plated Application To provide resistance to pullout and resistance to side slip in excess of the full strength of the channels with which they are used.
UPC 786210248035

Packages

1 - UNIT - 1 150 - UNIT - (150) 6000 - UNIT - 6000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok