Abbotsford
eri0505010eg

ANCHOR CONSTRUCTION PRODUCTS 1/2 inch CADDY Threaded Rod

Price $13.5904 / LGTH
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty LGTH
Manufacturer:ANCHOR PRODUCTS
Manufacturer #:TR008P10

Description

1/2 inch Steel Threaded Rod with 10 ft, electro galvanized finish.

Specifications

Brand Name Anchor Products Item Name Redi Threaded Rod
Thread Size 1/2 in Overall Length 10 ft
Material Steel System of Measurement Imperial
Finish Electro Galvanized

Packages

10 - UNIT - (10) 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok