Abbotsford
tabh10414x10egc

ABB 1/4 inch x 10 ft H104 Hanger Rod Continuous Threaded

Price $0.6967 / FT
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty FT
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:H104-1/4X10EGC

Description

Rod, Hanger - Continuous Thread, Size 1/4 Inch x 10 Feet, Electro-Galvanized Steel.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Threaded Hanger Rod Type Threaded Products and Hardware
Thread Size 1/4 in Overall Length 10 ft
Material Steel System of Measurement Imperial
Finish Silver Galvanized/Electro Galvanized, Galvanic/Electrolytic Zinc Plated Application To provide resistance to pullout and resistance to side slip in excess of the full strength of the channels with which they are used.
UPC 786210247977

Packages

1 - UNIT - 1 250 - UNIT - 250
This website uses cookies to ensure you get the best experience on our website. Read more
Ok