Abbotsford
pau154006

H.PAULIN #6 Bolt Size Flat Washer Strip Steel

Price $0.0198 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 100
Manufacturer:H.PAULIN
Manufacturer #:154-006

Description

S.A.E. Steel washer are made from strip steel. Bright, smooth, flat surfaces and highly polished. Free from burrs.

Specifications

Brand Name H. Paulin Sub Brand Papco®
Item Name Flat Washer Nominal Size #6
Inside Diameter 5/32 in Outside Diameter 3/8 in
Thickness 3/64 in Material Steel
Series 154 System of Measurement Imperial
Finish Zinc Plated Packaging Quantity 100/Pack
Standards SAE Approved UPC 771878317919

Packages

100 - UNIT - (100)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok