Abbotsford
cspc78134b

ABB 3/4 inch SUPERSTRUT Steel Washer Plate, Black

Price $21.8742 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:C781-3/4B

Description

SUPERSTRUT® Square washer used for beam applications.

Specifications

Brand Name ABB Sub Brand Superstrut®
Item Name Square Washer Type Pipe Straps, Pipe Clamps & Hangers (Series 700)
Nominal Size 13/16 in Overall Width 3 in
Material Steel Finish Black
Packaging Quantity 50/Pack Application For Beam Applications
UPC 616013063125

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok