HILTI 5/8 inch Hilti Flush Anchor HDI
Description
HDI drop-in anchor are internally threaded, flush mounted expansion anchors for use in concrete. Allows shallow embedment without sacrificing performance. Ideal for repetitive fastenings with threaded rods of equal length.
Specifications
Brand Name | Hilti | Sub Brand | Hilti |
Item Name | HDI Drop-In Anchor | Type | Pre-Fixing |
Diameter | 7/8 in | Thread Size | 5/8 in |
Overall Length | 2-9/16 in | Material | Steel |
Finish | Zinc Plated | Standards | UL Listed, FM Approved |
Application | Concrete |
Packages
1 - UNIT - 1 | 25 - UNIT - (25) |