Abbotsford
raw06320pwr

STANLEY TOOLS 5/8 inch Carbon Steel Smooth Wall Dropin (25/Pack)

Price $1.5373 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 25
Manufacturer:STANLEY TOOLS
Manufacturer #:06320-PWR

Description

The Steel Dropin is an all-steel, machine bolt anchor available in carbon steel and two types of stainless steel. It can be used in solid concrete, hard stone, and solid block. A coil-thread version for forming applications is also available.

Specifications

Brand Name Powers Sub Brand Steel Dropin™
Item Name Drop-In Anchor Type Non-Flange
Diameter 5/8 in Thread Size 5/8-11
Thread Length 1-3/16 in Overall Length 2-1/2 in
Material Carbon Steel Hole or Drill Size 7/8 in
Shear Strength 3095 lb Tensile Strength 2730 lb
Finish Zinc Plated Standards FM Approved, UL Listed
UPC 075352063201

Packages

25 - UNIT - (25)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok