Abbotsford
onqac1034

PASS & SEYMOUR 2 inch Rubber Grommet Pack for Plastic Enclosure (5/Pack), Black

Price $3.92 / PK
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty PK
Manufacturer:PASS & SEYMOUR
Manufacturer #:AC1034

Description

These grommets are compatible to the top-facing knockouts of the 30" plastic enclosure (ENP3050, ENP3080). They attach to the holes following knockout removal for added protection and to meet local juristiction requirements.PRODUCT FEATURES:- Five rubber grommets included in each package.- Attaches to 2" knockout holes on top-facing surface of plastic enclosure.

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name Grommet Type Knockout
Nominal Size 2 in Inner Diameter 1.969 in
Outer Diameter 2.126 in Material Silicon Rubber
Color Opaque Black Packaging Quantity 5/Pack
For Use With Plastic Enclosure Application For Residential Use
UPC 804428432159

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok