Abbotsford
rayps20

NVENT THERMAL Raychem Pipe Strap Compont and Brackets to Pipe 10 inch-20 inch

Price $28.79 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NVENT THERMAL
Manufacturer #:C77216-000

Description

Stainless steel straps for pipe mounting of heat tracing circuit accessories. Pipe straps,Stainless Steel, diameter 10" to 20".

Specifications

Brand Name Raychem Item Name Pipe Strap with Bracket
Material Stainless Steel Mounting Type Screw Hole
For Use With 10 - 19.5 in Pipe Connection Kits Application Used to Secure Connection Kits and Brackets to Pipes
UPC 715629006240

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok