Abbotsford
hofte162048010

HOFFMAN 200W 48V Thermoelectric Cooler with Painted Shroud

Price $3,308.41 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:TE162048010
Documents Documents

Description

Applications: Thermoelectric Coolers minimize downtime and component loss by removing heat around critical components within an enclosure. These compact, low-profile coolers using the Peltier effect allow for cooling of small indoor and outdoor enclosures. No condensers, compressors or filters are required making it a reliable solution for demanding low-maintenance environments.

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Thermoelectric Cooler with Painted Shroud Type Indoor/Outdoor, Compressor Free
Cooling Capacity 567 Btu Voltage Rating 48 VDC
Flow Rate Internal Loop: 62 ft³/min, External Loop: 86 ft³/min Series MCLT
Amperage Rating 7.6 A Power Rating 166 W
Temperature Rating -40 to 131 °F Mounting Type Partial Recess
Sound Level 68 dB Enclosure Type NEMA 12, 3R, 4, IP65
Material Galvanized Steel Shroud, Anodized Aluminum Heat Sink Color RAL 7035 Light Gray/Semi-Textured Powder Coated
Dimensions 7.35 in W x 7.27 in D x 15.93 in H Standards UR/cUR File No. SA6453 Listed, CE, RoHS Compliant
UPC 783510210731

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok