Abbotsford
broae50110dcl

VENMAR VENTILATION 4 inch 110CFM 0.9Sone FLEX DC Series Fan with LED Light, White

Price $232.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:VENMAR VENTILATION
Manufacturer #:AE50110DCL

Description

This patent-pending series marks a revolution of our mid-range ventilation fans with LED lights. It gives professionals the flexibility to handle new construction or room-side retrofit installations from one hard-working product line with a full range of operating points. Innovations include foldable mounting ears and new damper and housing technology that improve building airtightness like never before. They also include selectable settings of 50, 80 or 110 CFM.

Specifications

Brand Name Broan-Nutone Item Name Bathroom Fan
Flow Rate 50/80/110 ft³/min Duct Diameter 4 in
Voltage Rating 120 V Amperage Rating 0.4 A
Power Rating 10.6 W Series Flex DC™
Frequency Rating 60 Hz Motor Type Brushless DC
Grille Length 11-3/4 in Grille Width 12-1/2 in
Grille Material Polymeric Housing Length 9-1/4 in
Housing Width 10 in Housing Height 5-3/4 in
Housing Material 26 ga Galvanized Steel Mounting Type Ceiling
Noise Level <0.3 - 0.9 Sones Color White
Standards Energy Star Certified, cULus Listed, HVI Certified UPC 026715256990

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok