Abbotsford
cawstjamesbpt

CANARM Ceiling Fan 52 inch St. James Brushed Pewter

Price $171.09 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CANARM
Manufacturer #:ST. JAMES BPT

Description

Ceiling fan with alabaster glass and brushed pewter. 5 reversible blades walnut and white. Remote control adaptable but not included.

Specifications

Brand Name Canarm Sub Brand St.James
Item Name Ceiling Fan Type Indoor
Blade Size 52 in Blade Pitch 10°
Flow Rate 4632 ft³/min Speed 176 r/min High, 128 r/min Medium, 90 r/min Low
Power Rating 59 W Voltage Rating 250 V
Amperage Rating 0.49 A Number of Blades 5
Air Flow Efficiency 79 ft³/min Blade Type Reversible
Down Rod Size 4 in Color/Finish Brushed Pewter
Standards cCSAus Certified UPC 062345249414
This website uses cookies to ensure you get the best experience on our website. Read more
Ok