Abbotsford
ban105f

BANVIL 2000 105 F 5Amp 120V Banvil 2000 Variable Speed Control Up to 4 Fans

Price $45.88 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:BANVIL 2000
Manufacturer #:105F

Description

810682 105F 120V, 5A, Variable Speed Control, Up to 4 Fans

Specifications

Brand Name Banvil 2000 Item Name Fan Controller
Type Turn/Push Button Voltage Rating 120 V
Amperage Rating 5 A Color/Finish Silver
Mounting Wall, Flush UPC 064273010517

Packages

1 - UNIT - 1 158 - UNIT - 158
This website uses cookies to ensure you get the best experience on our website. Read more
Ok