HONEYWELL T6051A-1057U Line Voltage Thermostat Heavy Duty 120/240 VAC
Description
Heavy duty line voltage thermostats are used to control fan coils, fans, motor starters, valves, contactors and circulator motors in heating and/or cooling systems. Provide good line voltage comfort control. T6051A models use with Q651A,B subbases for system and fan switching. Removable setpoint knob locks setpoint and prevents tampering. With locking cover.
Specifications
Brand Name | Honeywell Safety | Item Name | Line Voltage Thermostat |
Type | Heavy Duty | Control Range | 8 - 29 °C |
Differential | 0.6 °C | Switch Action | SPDT |
Voltage Rating | 120/240 VAC | Amperage Rating | Heating: 16 A at 120 VAC, 8 A at 240 VAC (Full Load), 96 A at 120 VAC, 48 A at 240 VAC (Locked Rotor), Cooling: 8 A at 120 VAC, 4 A at 240 VAC (Full Load), 48 A at 120 VAC, 24 A at 240 VAC (Locked Rotor) |
Maximum Load Capacity | 1920 VA | Electrical Connection | Screw Terminal |
Sensor Type | Vapor Filled Dual Diaphragm | Mounting Type | Horizontal or Vertical |
Color | Tan | Dimensions | 3-1/8 in W x 1-5/8 in D x 5 in H |
Standards | UL Listed File Number E4436, Guide No. XAPX, CSA Certified File Number LR1620 | Application | For used to Control Fan Coils, Fans, Motor Starters, Valves, Contactors and Circulator Motors in Heating and Cooling Systems |
Packages
1 - UNIT - 1 |