Abbotsford
stlb1t1erw

STELPRO DESIGN B1T1ERW 120-600V 300-2500W Electronic Thermostat, White

Inventory
Unavailable for order
Manufacturer:STELPRO
Manufacturer #:B1T1ERW

Description

The B1T series is designed to be built-in inside heaters. It is manufactured according to strict quality standards and control by bi-metal available in single or bi-pole switching version.Available with or without white or almond control knob

Specifications

Brand Name Stelpro Item Name Electronic Thermostat
Type Built-In, 1-Pole Switch Type On-Off
Voltage Rating 120 - 347 V Sensor Type Bi-Metal
Color White Application For Residential
UPC 626296188088

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok