Abbotsford
stltl116a1008

STELPRO DESIGN 1.5/12.5 A120/240V Non-Programmable Electronic Thermostat, White

Inventory
Unavailable for order
Manufacturer:STELPRO
Manufacturer #:TL116A1008

Description

Thermostat Electronic, Non-Programmable, Line Voltage 1.5/12.5 A, 120/240 V

Specifications

Brand Name Stelpro Sub Brand TL
Item Name Thermostat Type Electronic, Non-Programmable, Line Voltage
Control Range 5 - 27 °C Voltage Rating 120/240 V
Amperage Rating 1.5/12.5 A Maximum Load Capacity 3000 W
Electrical Connection 2-Wire Power Source Hardwired
Color White Application Baseboards, Convectors and Fan Heaters
UPC 626296641613

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok