Abbotsford
calxtkw04483

THERMON XTKW04483 600V 15Amp 18-40 Deg F 0-100 Deg F CCI Thermal Technologies Explosion-Proof Thermostat Fahrenheit

Price $569.97 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:THERMON
Manufacturer #:XTKW04483

Description

The type XTK is a thermostat kit suitable for field installation into other Caloritechâ„¢ products, such as the CX explosion-proof screw plug heater. This allows these products to be stocked without thermostat and have a kit supplied when required. The model XTK is available either with a thermostat well assembly or with a packing gland and 60inch capillary for remote bulb sensing.

Specifications

Brand Name Caloritech Item Name Thermostat
Type Explosion Resistant Control Range 0 - 100 °F
Switch Action Snap Switch Type DPST
Series XT Voltage Rating 600 V
Amperage Rating 15 A Sensor Type Bi-Metal
Mounting Type Universal Dimensions 7-1/4 in L x 3-1/2 in W x 4-1/2 in H
Application For Air, Duct, Pipe or Tank Temperature Control

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok