Abbotsford
stlrwft2

STELPRO DESIGN 2-Pole 120V-347V RWFT Series Built-In Thermostat, White

Price $54.08 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:RWFT2
Documents Documents

Description

Built-In Double Pole Thermostat [120 V-347 V]. White. The RWFT series is designed to be built-in inside heaters. It is manufactured according to strict quality standards and control by bi-metal available in single or bi-pole switching version.Available with or without white or almond control knob

Specifications

Brand Name Stelpro Sub Brand RWF
Item Name Thermostat Type Built-in, 2-Pole, All Purpose
Switch Type On/Off Voltage Rating 120/347 V
Sensor Type Bi-Metal Mounting Type Wall
Color White For Use With Pulsair RWF Series Wall Fan Heater
Standards CSA Certified Application For Residential
UPC 626296002728

Packages

1 - UNIT - 1 8 - UNIT - 8
This website uses cookies to ensure you get the best experience on our website. Read more
Ok