Abbotsford
stlsmt402ad

STELPRO DESIGN 4000W 120V Maestro Smart Thermostat, White

Price $130.69 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STELPRO
Manufacturer #:SMT402AD

Description

Use the MAESTROsupTM/sup thermostat with the MAESTROsupTM/sup controller-thermostat to turn your house into a smart home in a snap.Indeed, the MAESTROsupTM/sup thermostat reveals its full potential when it’s paired with the MAESTROsupTM/su

Specifications

Brand Name Stelpro Sub Brand Maestro™
Item Name Programmable Thermostat Voltage Rating 120/208/240 V
Amperage Rating 16.7 A Maximum Load 150 - 4000 W
Display Type Backlight Accuracy +/- 0.5 °C
Frequency Rating 60 Hz Housing Material Molded Plastic
Color/Finish White Width 5-3/8 in
Height 5-3/8 in Depth 1-1/4 in
Temperature Range 41 - 86 °F Warranty 3 yr
Application Residential UPC 626296598863

Packages

1 - UNIT - 1
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok